Skip Content
CABINET ASSEMBLED MOBILE VENTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET ASSEMBLED MOBILE VENTED

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL415S24EVMA-HG
  • Mfr. Model # 415S24EVMA-HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2013
  • Shipping Weight 132.0 lbs

Product Details

Provide lockable storage space. Triple front-flanged 22-ga. shelves adjust on 2 inch centers for flexible use. Designed with positive 3-point locking turn handle that assures security, keys included. No exposed bolt heads on front and sides provides an attractive appearance.

Technical Specs

  • Gauge 22 Gauge Body, Shelves and Doors, 16 Gauge Frame
  • Finish Powder Coated
  • Includes (2) Keys
  • Item Mobile Storage Cabinets
  • Cabinet Color Gray
  • Material Cold Rolled Sheet Steel
  • Shelf Capacity 200 lb.
  • Assembled/Unassembled Assembled
  • Locking Points 3 Points
  • Locking Cabinet Yes
  • Depth of Cabinet 24"
  • Height of Cabinet 78"
  • Cabinet Locking Mechanism Keyed
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included Yes
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Ventilated
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Caster Type (4) Swivel with Locks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list