Skip Content
CABINET ASSEMBLED MOBILE SAFEVIEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET ASSEMBLED MOBILE SAFEVIEW

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL425S24SVMA-HG
  • Mfr. Model # 425S24SVMA-HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 183.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes (2) Keys
  • Gauge 22 Gauge Body, Shelves and Doors, 16 Gauge Frame
  • Item Storage Cabinet
  • Material Cold Rolled Sheet Steel
  • Cabinet Color Gray
  • Shelf Capacity 200 lb.
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Height of Cabinet 78"
  • Depth of Cabinet 24"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included Yes
  • Cabinet Style Shelving
  • Cabinet Door Type Clearview
  • Cabinet Strength Rating Commercial
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Caster Type (4) Swivel with Locks
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list