Skip Content
CABINET ACID SELF CLOSE 30G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET ACID SELF CLOSE 30G

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT893022
  • Mfr. Model # 893022
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2712
  • Shipping Weight 225.0 lbs

Product Details

Justrite's steel cabinets for corrosives features double-wall construction, dual vents, grounding wire connections, adjustable shelves, leak proof sills, three-point self-latching doors and leveling feet.

Technical Specs

  • Capacity 30 gal.
  • Colour Blue
  • Depth 18"
  • Finish Powder Coated
  • Height 44"
  • Includes (4) Level Adjusting Feet, Hazardous Warning Label, Polyethylene Work Tray
  • Material Galvanized Steel
  • Number of Doors 2
  • Item Corrosive Safety Cabinet
  • Number of Shelves 1
  • Width 43"
  • Standards FM, NFPA 30, OSHA, IFC
  • Door Type Self-Closing
  • Mounting Type Stackable
  • Safety Cabinet Application Corrosive Cabinet
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list