COUNTERTOP SAFETY CABINET, 4 GAL, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUNTERTOP SAFETY CABINET, 4 GAL, BLUE

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT890422
  • Mfr. Model # 890422
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2713
  • Shipping Weight 65.0 lbs

Product Details

Sure-Grip(R) EX Countertop Corrosives/Acid Steel Safety Cabinet, Cap. 4 gal., 1 shlf, 1 s/c dr, Blue.

Technical Specs

  • Depth 17"
  • Capacity 4 gal.
  • Height 22"
  • Width 17"
  • Safety Storage Application Corrosive Cabinet
  • Finish Powder Coated
  • Colour Blue
  • Item Corrosive Safety Cabinet
  • Material Steel
  • Number of Doors 1
  • Sump Capacity 1.68 gal.
  • Standards NFPA 30, OSHA, IFC
  • Rated For Flammable Storage Yes
  • Safety Cabinet Standards OSHA, NFPA 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list