COMPAC SAFETY CABINET, 15 GAL, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPAC SAFETY CABINET, 15 GAL, BLUE

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT891522
  • Mfr. Model # 891522
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2713
  • Shipping Weight 157.0 lbs

Product Details

Sure-Grip(R) EX Compac Corrosives/Acid Steel Safety Cabinet, Cap. 15 gal., 1 shelf, 1 s/c door, Blue.

Technical Specs

  • Height 44"
  • Item 1 Door, Self Close, Compac
  • Width 23-1/4"
  • Capacity 15 gal.
  • Colour Blue
  • Depth 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list