COMPAC SAFETY CABINET, 12 GAL, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPAC SAFETY CABINET, 12 GAL, BLUE

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT891202
  • Mfr. Model # 891202
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2713
  • Shipping Weight 121.0 lbs

Product Details

Sure-Grip(R) EX Compac Corrosives/Acid Steel Safety Cabinet, Cap. 12 gal., 1 shelf, 1 m/c door, Blue.

Technical Specs

  • Capacity 12 gal.
  • Depth 18"
  • Height 35"
  • Width 23-1/4"
  • Safety Storage Application Corrosive Cabinet
  • Colour Blue
  • Finish Powder Coated
  • Material Steel
  • Item Corrosive Safety Cabinet
  • Number of Doors 1
  • Sump Capacity 2.6 gal.
  • Standards FM, NFPA 30, OSHA
  • Rated For Flammable Storage Yes
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list