CABINET 96 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET 96 DRAWER

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM022-95
  • Mfr. Model # 022-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2009
  • Shipping Weight 300.0 lbs

Product Details

Fastener storage, drawer cabinet system, fully assembled ready to use, 96 sections, overall dimensions are 34-1/8inch wide x 62-1/2 inch high, 12-1/4 inch deep, bin openings are 5-3/8 inch wide x 2-3/4 inch high.

Technical Specs

  • Finish Powder Coated
  • Item 96 Drawer Cabinet
  • Number of Drawers or Bins 96
  • Includes 2 Dividers Per Drawer and fully welded base
  • Overall Depth 12-1/4"
  • Cabinet Color Gray
  • Overall Width 34-1/8"
  • Overall Height 62-1/2"
  • Drawer Depth 11-1/4"
  • Cabinet Material Steel
  • Drawer Height 2-3/4"
  • Dividers per Drawer 2
  • Drawer Width 4-7/8"
  • Drawer Color Gray
  • Drawer Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list