CABINET 90GAL WITH LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET 90GAL WITH LEGS

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1992LEGS
  • Mfr. Model # 1992LEGS
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 490.0 lbs

Technical Specs

  • Capacity 90 gal.
  • Colour Yellow
  • Depth 34"
  • Finish Epoxy
  • Height 69"
  • Item Safety Cabinet
  • Material Galvanized Steel
  • Number of Doors 2
  • Additional Shelf (2) 2W427
  • Width 43"
  • Standards OSHA, NFPA Code 30, FM
  • Cabinet Height Range Full Height
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Safety Cabinet Type Standard with Legs
  • Safety Storage Application Flammable Cabinet
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list