COMBUSTIBLES SAFETY CABINET, 60 GAL, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBUSTIBLES SAFETY CABINET, 60 GAL, RED

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT894511
  • Mfr. Model # 894511
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2712
  • Shipping Weight 317.0 lbs

Product Details

Sure-Grip(R) EX Combustibles Safety Cabinet for paint and ink, Cap. 60 gal., 5 shelves, 2 m/c dr, Red.

Technical Specs

  • Colour Red
  • Capacity 60 gal.
  • Depth 18"
  • Finish lead-free epoxy/polyester powder-coat
  • Height 65"
  • Item Flammable Cabinet
  • Material Galvanized Steel
  • Number of Doors 2
  • Width 43"
  • Additional Shelf JRT29937
  • Safety Cabinet Type Standard
  • Standards OSHA, NFPA Code 30, FM
  • Safety Storage Application Paint and Ink Cabinet
  • Includes 4 Level Adjusting Feet and Hazardous Warning Label
  • Cabinet Height Range Full Height
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list