Skip Content
CABINET 55GAL SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET 55GAL SAFETY

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGLHAZ1926
  • Mfr. Model # HAZ1926
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 350.0 lbs

Technical Specs

  • Capacity 55 gal.
  • Depth 31-1/4"
  • Colour Yellow
  • Item Safety Cabinet
  • Includes Red Warning Label
  • Height 65"
  • Finish Powder Coated
  • Material Galvanized Steel
  • Number of Doors 2
  • Width 31-1/4"
  • Standards OSHA, NFPA Code 30, FM
  • Cabinet Height Range Full Height
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list