Skip Content
CABINET 55 GAL SLF-CLSE YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET 55 GAL SLF-CLSE YLW

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT899320
  • Mfr. Model # 899320
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 363.0 lbs

Technical Specs

  • Colour Yellow
  • Capacity 55 gal.
  • Depth 48"
  • Finish Powder Coated
  • Height 50"
  • Includes (4) Level Adjusting Feet and Hazardous Warning Label
  • Item Horizontal Drum Safety Cabinet
  • Material Galvanized Steel
  • Width 30"
  • Number of Doors 2
  • Door Type Self-Closing
  • Standards OSHA, NFPA Code 30, International Fire Code of NFPA 1 Uniform Fire Code
  • Cabinet Height Range Counter Height
  • Safety Cabinet Standards OSHA, NFPA 30
  • Number of Shelves 0
  • Safety Cabinet Type Horizontal Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list