CABINET 54X24IN SHD 12 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABINET 54X24IN SHD 12 DRAWER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBL02954
  • Mfr. Model # BL02954
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 410.0 lbs

Product Details

Frame is reinforced using 14 gauge plates on the bottom of the cabinet. Rigidity of frame is significantly increased with full height and width triple channel inner wall. Three layers of metal reinforce the corners with new interlock corner design.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list