Skip Content
CABINET 45GAL 65X43X18 FM APR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET 45GAL 65X43X18 FM APR

SECURALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HWFC245
  • Mfr. Model # C245
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 368.0 lbs

Technical Specs

  • Capacity 45 gal.
  • Depth 18"
  • Includes Polyethylene Sheet Liner
  • Finish Corrosive-Resistant Two-Part Urethane
  • Colour Blue
  • Item Safety Cabinet
  • Material Galvannealed Steel
  • Number of Doors 1
  • Additional Shelf C2-05
  • Standards OSHA, NFPA 30
  • Green Certification or Other Recognition S.M.A.R.T. Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list