Skip Content
CABINET 45GAL 65X43X18 FM APR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET 45GAL 65X43X18 FM APR

SECURALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HWFC145
  • Mfr. Model # C145
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 363.0 lbs

Technical Specs

  • Capacity 45 gal.
  • Colour Blue
  • Depth 18"
  • Finish Corrosive-Resistant Two-Part Urethane
  • Height 65"
  • Includes Polyethylene Sheet Liner
  • Material Galvannealed Steel
  • Item Safety Cabinet
  • Number of Doors 2
  • Width 43"
  • Number of Shelves 2
  • Door Type Self-Latching, Standard
  • Standards OSHA, NFPA 30
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Additional Shelf C2-05
  • Green Certification or Other Recognition S.M.A.R.T. Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list