Skip Content
CABINET 45 GAL TWO DOOR MANUAL CLOS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET 45 GAL TWO DOOR MANUAL CLOS

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1947
  • Mfr. Model # 1947
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2715
  • Shipping Weight 313.0 lbs

Product Details

Economy cabinet for Protectoseal series(TM). Manual closing doors model, 45 US gallon, 2 shelves, 65 inch by 43 inch by 18 inch, FM.

Technical Specs

  • Capacity 45 gal.
  • Colour Yellow
  • Depth 18"
  • Finish High Gloss, Lead Free Powder Coat
  • Height 65"
  • Includes Flammable Warning Label
  • Item Flammable Liquid Safety Cabinet
  • Material Steel
  • Number of Doors 2
  • Sump Capacity 5 gal.
  • Width 43"
  • Additional Shelf EGL1915
  • Adapter Kit EGL1910G
  • Door Opening Height 62
  • Door Opening Width 40
  • Standards OSHA, NFPA Code 30, FM
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Handle Type Paddle Latch
  • Fire Rating FM, NFPA Code 30
  • Cabinet Height Range Full Height
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list