CABINET 43WX24HX18D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET 43WX24HX18D

SECURALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HWFWMA118
  • Mfr. Model # WMA118
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 190.0 lbs

Technical Specs

  • Colour Yellow
  • Capacity 18 gal.
  • Depth 18"
  • Height 24"
  • Includes Brackets for Wall-Mounting
  • Material Galvanized Steel
  • Item Safety Cabinet
  • Width 43"
  • Additional Shelf Mfg. Model WMS5-05
  • Rated For Flammable Storage Yes
  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Stackable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list