CABINET 4 GAL ONE DOOR SELF-CLOSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET 4 GAL ONE DOOR SELF-CLOSING

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1903
  • Mfr. Model # 1903
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Capacity 4 gal.
  • Colour Yellow
  • Depth 18"
  • Includes Flammable Warning Label
  • Finish High Gloss, Lead Free Powder Coat
  • Material Galvanized Steel
  • Height 22-1/2"
  • Item Safety Cabinet
  • Number of Doors 1
  • Width 17-1/2"
  • Standards OSHA, NFPA Code 30
  • Cabinet Height Range Desk or Table Height
  • Safety Cabinet Standards OSHA, NFPA 30
  • Safety Cabinet Type Bench Top
  • Safety Storage Application Flammable Cabinet
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list