Skip Content
CABINET 4 GAL ONE DOOR MANUAL CLOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET 4 GAL ONE DOOR MANUAL CLOSE

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1904
  • Mfr. Model # 1904
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • Capacity 4 gal.
  • Depth 18"
  • Colour Yellow
  • Includes Flammable Warning Label
  • Height 22-1/2"
  • Finish High Gloss, Lead Free Powder Coat
  • Material Steel
  • Number of Doors 1
  • Item Flammable Liquid Safety Cabinet
  • Width 17-1/2"
  • Standards OSHA, NFPA Code 30
  • Handle Type Paddle Latch
  • Sump Capacity 1.8 gal.
  • Fire Rating NFPA Code 30
  • Additional Shelf EGL1902
  • Door Opening Height 19-1/2
  • Door Opening Width 14-1/2
  • Safety Cabinet Application Flammable Cabinet
  • Safety Cabinet Type Bench Top
  • Safety Cabinet Standards OSHA, NFPA 30
  • Cabinet Height Range Desk or Table Height
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list