Skip Content
CABINET 4 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET 4 DRAWER

KLETON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCNFH669
  • Mfr. Model # FH669
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Colour Blue
  • Height 24"
  • Depth 20"
  • Width 15-3/8"
  • Material Heavy Gauge Steel
  • Configuration 4 Drawers
  • Number of Drawers 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list