Skip Content
Discontinued with Replacement
CABINET 3 DRAWER ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABINET 3 DRAWER ROLLER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWB899
  • Mfr. Model # B899
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 385
  • Shipping Weight 90.0 lbs
Suggested Replacement Product
ROLLING CABINET,18-3/4"D.,35-3/4"H,KEYED

Price: NA

Product Details

Westward 3-drawer roller cabinet.

Technical Specs

  • Height 35-5/8"
  • Width 27"
  • Depth 18-3/4"
  • Number of Drawers 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list