Skip Content
CABINET 2 DOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABINET 2 DOOR

KLETON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCNFH667
  • Mfr. Model # FH667
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Height 24"
  • Colour Blue
  • Depth 21"
  • Material Heavy Gauge Steel
  • Width 16-3/4"
  • Configuration 2 Doors
  • Handle 2
  • Doors 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list