Skip Content
CABINET 12 GAL ONE DOOR SELF-CLOSIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET 12 GAL ONE DOOR SELF-CLOSIN

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1924
  • Mfr. Model # 1924
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Technical Specs

  • Colour Yellow
  • Depth 18"
  • Item Safety Cabinet
  • Material Galvanized Steel
  • Capacity 12 gal.
  • Number of Shelves 1
  • Number of Doors 1
  • Height 35"
  • Door Type Self-Closing
  • Additional Shelf 3KN38
  • Standards OSHA, NFPA Code 30
  • Width 23"
  • Cabinet Height Range Desk or Table Height
  • Safety Cabinet Standards OSHA, NFPA 30
  • Safety Cabinet Application Flammable Cabinet
  • Safety Cabinet Type Slimline
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list