CABINET 10 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABINET 10 DRAWER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWVRB5610BK
  • Mfr. Model # VRB5610BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 355.0 lbs

Product Details

Ball bearings slide on all drawers. Double wall steel contruction. High gloss powder coat scratch resistant paint. Extruded aluminum drawer handle trim. Heavy duty casters: 5 x 2 inches. Comes with pre-cut drawer liners.

Technical Specs

  • Height 39-1/2"
  • Width 56-1/2"
  • Number of Drawers 10
  • Depth 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list