CAB SD PUTY W/CRY 31142 31162 31182 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAB SD PUTY W/CRY 31142 31162 31182

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACS4PASTCRY
  • Mfr. Model # ACS4PASTCRY
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Cabinet Type Steel
  • Item Wall-Mounted Cabinet
  • Colour Putty
  • Material 18 Gauge Steel
  • Finish Powder Coated
  • Includes (4) 31142 Shelf Drawers, (6) 31162 Shelf Drawers, (2) 31182 Shelf Drawers
  • Overall Height 38"
  • Overall Depth 13-1/4"
  • Bin Color Crystal Clear
  • Overall Width 19-1/4"
  • Gauge 18 ga.
  • Total Number of Drawers 12
  • Door Type Solid
  • Lock Type Keyed
  • Total Capacity 350 lbs.
  • Number of Cabinet Shelves 4
  • Number of Door Shelves 0
  • Cabinet Shelf Capacity 85 lbs.
  • Drawer Capacity 20 lbs.
  • Assembled/Unassembled Assembled
  • Wall Mounted/Stand Alone Wall Mounted
  • Inside Drawer H x W x D 4-7/16" x 3-1/16" x 10-1/4"
  • Cabinet Shelf W x D 18" x 12"
  • Total Number of Shelves 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list