CAB SD CHAR W/CRY 41182 DR 19X13X38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAB SD CHAR W/CRY 41182 DR 19X13X38

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACS4C82CRY
  • Mfr. Model # ACS4C82CRY
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Cabinet Type Steel
  • Finish Powder Coated
  • Colour Gray
  • Includes (8) 31182 Shelf Drawers
  • Item Wall-Mounted Cabinet
  • Overall Height 38"
  • Overall Depth 13-1/4"
  • Material 18 Gauge Steel
  • Overall Width 19-1/4"
  • Bin Color Clear
  • Gauge 18 ga.
  • Total Number of Drawers 8
  • Door Type Solid
  • Lock Type Keyed
  • Total Capacity 350 lbs.
  • Number of Cabinet Shelves 4
  • Number of Door Shelves 0
  • Drawer Capacity 20 lbs.
  • Cabinet Shelf Capacity 85 lbs.
  • Assembled/Unassembled Assembled
  • Cabinet Shelf W x D 18" x 12"
  • Inside Drawer H x W x D 4-7/16" x 7-5/8" x 10-1/4"
  • Total Number of Shelves 4
  • Wall Mounted/Stand Alone Wall Mounted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list