Skip Content
CAB SD CHAR W/BLU 41182 DR 19X13X38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAB SD CHAR W/BLU 41182 DR 19X13X38

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACS4C82BLU
  • Mfr. Model # ACS4C82BLU
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Colour Gray
  • Cabinet Type Steel
  • Finish Powder Coated
  • Item Wall-Mounted Cabinet
  • Includes (8) 31182 Shelf Drawers
  • Material 18 Gauge Steel
  • Overall Depth 13-1/4"
  • Overall Height 38"
  • Bin Color Blue
  • Overall Width 19-1/4"
  • Gauge 18 ga.
  • Total Number of Drawers 8
  • Door Type Solid
  • Lock Type Keyed
  • Number of Cabinet Shelves 4
  • Total Capacity 350 lbs.
  • Number of Door Shelves 0
  • Cabinet Shelf Capacity 85 lbs.
  • Assembled/Unassembled Assembled
  • Drawer Capacity 20 lbs.
  • Wall Mounted/Stand Alone Wall Mounted
  • Inside Drawer H x W x D 4-7/16" x 7-5/8" x 10-1/4"
  • Cabinet Shelf W x D 18" x 12"
  • Total Number of Shelves 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list