Skip Content
Discontinued with Replacement
CAB QV PUTY W/CRY 31142 31162 31182 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAB QV PUTY W/CRY 31142 31162 31182

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACQV4PASTCRY
  • Mfr. Model # ACQV4PASTCRY
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs
Suggested Replacement Product
CAB QV PUTY W/BLU 31182 DR 19X13X38

Price: NA

Technical Specs

  • Includes (4) 31142 Shelf Drawers, (6) 31162 Shelf Drawers, (2) 31182 Shelf Drawers
  • Finish Powder Coated
  • Cabinet Type Steel
  • Item Wall-Mounted Cabinet
  • Colour Putty
  • Overall Depth 13-1/4"
  • Material 18 Gauge Steel
  • Overall Height 38"
  • Overall Width 19-1/4"
  • Bin Color Crystal Clear
  • Gauge 18 ga.
  • Door Type Clear View
  • Total Number of Drawers 12
  • Lock Type Keyed
  • Number of Cabinet Shelves 4
  • Number of Door Shelves 0
  • Cabinet Shelf Capacity 85 lbs.
  • Drawer Capacity 20 lbs.
  • Assembled/Unassembled Assembled
  • Total Capacity 350 lbs.
  • Wall Mounted/Stand Alone Wall Mounted
  • Cabinet Shelf W x D 18" x 12"
  • Inside Drawer H x W x D 4-7/16" x 3-1/16" x 10-1/4"
  • Total Number of Shelves 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list