Skip Content
CAB QV PUTY W/BLU 31182 DR 19X13X38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAB QV PUTY W/BLU 31182 DR 19X13X38

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACQV4P82BLU
  • Mfr. Model # ACQV4P82BLU
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Cabinet Type Steel
  • Colour Putty
  • Finish Powder Coated
  • Includes (8) 31182 Shelf Drawers
  • Item Wall-Mounted Cabinet
  • Overall Depth 13-1/4"
  • Material 18 Gauge Steel
  • Overall Height 38"
  • Bin Color Blue
  • Overall Width 19-1/4"
  • Gauge 18 ga.
  • Door Type Clear View
  • Total Number of Drawers 8
  • Number of Cabinet Shelves 4
  • Lock Type Keyed
  • Total Capacity 350 lbs.
  • Number of Door Shelves 0
  • Assembled/Unassembled Assembled
  • Cabinet Shelf Capacity 85 lbs.
  • Drawer Capacity 20 lbs.
  • Wall Mounted/Stand Alone Wall Mounted
  • Cabinet Shelf W x D 18" x 12"
  • Inside Drawer H x W x D 4-7/16" x 7-5/8" x 10-1/4"
  • Total Number of Shelves 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list