Skip Content
Discontinued with Replacement
CAB QV PUTY W/BLU 31142 31162 31182 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAB QV PUTY W/BLU 31142 31162 31182

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACQV4PASTBLU
  • Mfr. Model # ACQV4PASTBLU
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs
Suggested Replacement Product
CAB QV PUTY W/BLU 31182 DR 19X13X38

Your Price: NA

Technical Specs

  • Colour Putty
  • Cabinet Type Steel
  • Finish Powder Coated
  • Includes (4) 31142 Shelf Drawers, (6) 31162 Shelf Drawers, (2) 31182 Shelf Drawers
  • Item Wall-Mounted Cabinet
  • Material 18 Gauge Steel
  • Overall Height 38"
  • Overall Depth 13-1/4"
  • Overall Width 19-1/4"
  • Bin Color Blue
  • Gauge 18 ga.
  • Total Number of Drawers 12
  • Door Type Clear View
  • Lock Type Keyed
  • Total Capacity 350 lbs.
  • Number of Door Shelves 0
  • Number of Cabinet Shelves 4
  • Cabinet Shelf Capacity 85 lbs.
  • Wall Mounted/Stand Alone Wall Mounted
  • Drawer Capacity 20 lbs.
  • Assembled/Unassembled Assembled
  • Cabinet Shelf W x D 18" x 12"
  • Inside Drawer H x W x D 4-7/16" x 3-1/16" x 10-1/4"
  • Total Number of Shelves 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list