CAB QV CHAR W/CRY 31142 DR 19X13X38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAB QV CHAR W/CRY 31142 DR 19X13X38

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACQV4C42CRY
  • Mfr. Model # ACQV4C42CRY
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Cabinet Type Steel
  • Colour Gray
  • Finish Powder Coated
  • Includes (16) 31142 Shelf Drawers
  • Item Wall-Mounted Cabinet
  • Material 18 Gauge Steel
  • Overall Depth 13-1/4"
  • Overall Height 38"
  • Overall Width 19-1/4"
  • Bin Color Clear
  • Gauge 18 ga.
  • Total Number of Drawers 16
  • Door Type Clear View
  • Lock Type Keyed
  • Total Capacity 350 lbs.
  • Number of Cabinet Shelves 4
  • Number of Door Shelves 0
  • Drawer Capacity 15 lbs.
  • Cabinet Shelf Capacity 85 lbs.
  • Assembled/Unassembled Assembled
  • Wall Mounted/Stand Alone Wall Mounted
  • Cabinet Shelf W x D 18" x 12"
  • Inside Drawer H x W x D 4-7/16" x 3-1/16" x 10-1/4"
  • Total Number of Shelves 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list