CAB QV CHAR W/CRY 31142 31162 31182 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAB QV CHAR W/CRY 31142 31162 31182

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACQV4CASTCRY
  • Mfr. Model # ACQV4CASTCRY
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Colour Gray
  • Cabinet Type Steel
  • Finish Powder Coated
  • Includes (4) 31142 Shelf Drawers, (6) 31162 Shelf Drawers, (2) 31182 Shelf Drawers
  • Item Wall-Mounted Cabinet
  • Overall Height 38"
  • Overall Depth 13-1/4"
  • Material 18 Gauge Steel
  • Overall Width 19-1/4"
  • Bin Color Clear
  • Gauge 18 ga.
  • Lock Type Keyed
  • Door Type Clear View
  • Total Number of Drawers 12
  • Total Capacity 350 lbs.
  • Number of Door Shelves 0
  • Number of Cabinet Shelves 4
  • Cabinet Shelf Capacity 85 lbs.
  • Drawer Capacity 20 lbs.
  • Assembled/Unassembled Assembled
  • Inside Drawer H x W x D 4-7/16" x 3-1/16" x 10-1/4"
  • Cabinet Shelf W x D 18" x 12"
  • Total Number of Shelves 4
  • Wall Mounted/Stand Alone Wall Mounted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list