CAB QV CHAR W/BLU 31182 DR 19X13X38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAB QV CHAR W/BLU 31182 DR 19X13X38

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACQV4C82BLU
  • Mfr. Model # ACQV4C82BLU
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Colour Gray
  • Cabinet Type Steel
  • Includes (8) 31182 Shelf Drawers
  • Item Wall-Mounted Cabinet
  • Finish Powder Coated
  • Overall Height 38"
  • Material 18 Gauge Steel
  • Overall Depth 13-1/4"
  • Overall Width 19-1/4"
  • Bin Color Blue
  • Gauge 18 ga.
  • Total Number of Drawers 8
  • Lock Type Keyed
  • Door Type Clear View
  • Number of Cabinet Shelves 4
  • Total Capacity 350 lbs.
  • Number of Door Shelves 0
  • Cabinet Shelf Capacity 85 lbs.
  • Assembled/Unassembled Assembled
  • Drawer Capacity 20 lbs.
  • Total Number of Shelves 4
  • Cabinet Shelf W x D 18" x 12"
  • Wall Mounted/Stand Alone Wall Mounted
  • Inside Drawer H x W x D 4-7/16" x 7-5/8" x 10-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list