CAB QV CHAR W/BLU 31142 31162 31182 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAB QV CHAR W/BLU 31142 31162 31182

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACQV4CASTBLU
  • Mfr. Model # ACQV4CASTBLU
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Cabinet Type Steel
  • Colour Gray
  • Finish Powder Coated
  • Includes (4) 31142 Shelf Drawers, (6) 31162 Shelf Drawers, (2) 31182 Shelf Drawers
  • Item Wall-Mounted Cabinet
  • Overall Depth 13-1/4"
  • Material 18 Gauge Steel
  • Overall Height 38"
  • Overall Width 19-1/4"
  • Bin Color Blue
  • Gauge 18 ga.
  • Total Number of Drawers 12
  • Door Type Clear View
  • Lock Type Keyed
  • Number of Cabinet Shelves 4
  • Total Capacity 350 lbs.
  • Number of Door Shelves 0
  • Cabinet Shelf Capacity 85 lbs.
  • Drawer Capacity 20 lbs.
  • Wall Mounted/Stand Alone Wall Mounted
  • Assembled/Unassembled Assembled
  • Cabinet Shelf W x D 18" x 12"
  • Inside Drawer H x W x D 4-7/16" x 3-1/16" x 10-1/4"
  • Total Number of Shelves 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list