Skip Content
Discontinued with Replacement
CAB PUTY W/CRY 31168 + 31188 DRW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAB PUTY W/CRY 31168 + 31188 DRW

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD1817PASTCRY
  • Mfr. Model # AD1817PASTCRY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1995
  • Shipping Weight 47.0 lbs
Suggested Replacement Product
CAB PUTY W/BLU 31168 DRW 18X17X16.5

Price: NA

Product Details

Units can be safely stacked up to three high. AkroDrawers(TM) fit snugly on shelf to protect from dust and debris. Drawers hang securely in place from shelves by sturdy backstop tab. Can be mounted on the AkroMils ProCart(TM). Powder coated finish. Combin

Technical Specs

  • Finish Powder Coat Paint
  • For Use With AkroDrawers(TM)
  • Includes (6) Mfr. No. 31168CRY, (2) 31188CRY
  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 8
  • Overall Depth 17"
  • Number of Shelves 4
  • Cabinet Color Putty
  • Overall Height 16-1/2"
  • Load Capacity 60 lbs.
  • Overall Width 18"
  • Drawer Height 4-5/8"
  • Drawer Depth 17-5/8"
  • Drawer Width 5-9/16", 8-3/8"
  • Drawer Color Clear
  • Cabinet Material Steel
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list