CAB PUTY W/CRY 31162 DRW 23X11X16.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAB PUTY W/CRY 31162 DRW 23X11X16.5

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD2311P62CRY
  • Mfr. Model # AD2311P62CRY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1995
  • Shipping Weight 42.0 lbs

Product Details

Units can be safely stacked up to three high. AkroDrawers(TM) fit snugly on shelf to protect from dust and debris. Drawers hang securely in place from shelves by sturdy backstop tab. Can be mounted on the AkroMils ProCart(TM). Powder coated finish. Combin

Technical Specs

  • Includes (12) Mfr. No. 31162CRY
  • Finish Powder Coat Paint
  • For Use With AkroDrawers(TM)
  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 12
  • Number of Shelves 4
  • Cabinet Color Putty
  • Overall Depth 11"
  • Overall Height 16-1/2"
  • Load Capacity 75 lbs.
  • Overall Width 23"
  • Drawer Height 4-5/8"
  • Drawer Depth 11-5/8"
  • Drawer Width 5-9/16"
  • Drawer Color Clear
  • Cabinet Material Steel
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list