Skip Content
CAB PUTY W/CRY 31162 DRW 18X11X16.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAB PUTY W/CRY 31162 DRW 18X11X16.5

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD1811P62CRY
  • Mfr. Model # AD1811P62CRY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1995
  • Shipping Weight 20.0 lbs

Product Details

Units can be safely stacked up to three high. AkroDrawers(TM) fit snugly on shelf to protect from dust and debris. Drawers hang securely in place from shelves by sturdy backstop tab. Can be mounted on the AkroMils ProCart(TM). Powder coated finish. Combin

Technical Specs

  • Includes (9) AKM31162CRY Drawer Bins (5-5/8" W x 4-5/8" H x 11-5/8" D)
  • Finish Powder Coated
  • For Use With AkroDrawers(TM)
  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 9
  • Number of Shelves 3
  • Overall Depth 11"
  • Cabinet Color Putty
  • Overall Height 16-1/2"
  • Load Capacity 60 lbs.
  • Overall Width 18"
  • Cabinet Material Steel
  • Drawer Depth 11-5/8"
  • Drawer Material Plastic
  • Drawer Height 4-5/8"
  • Drawer Width 5-9/16"
  • Drawer Color Clear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list