Skip Content
Discontinued with Replacement
CAB PUTY W/BLU 31168 + 31188 DRW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAB PUTY W/BLU 31168 + 31188 DRW

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD1817PASTBLU
  • Mfr. Model # AD1817PASTBLU
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1995
  • Shipping Weight 47.0 lbs
Suggested Replacement Product
CAB PUTY W/BLU 31168 DRW 18X17X16.5

Your Price: NA

Product Details

Units can be safely stacked up to three high. AkroDrawers(TM) fit snugly on shelf to protect from dust and debris. Drawers hang securely in place from shelves by sturdy backstop tab. Can be mounted on the AkroMils ProCart(TM). Powder coated finish. Combin

Technical Specs

  • Finish Powder Coat Paint
  • For Use With AkroDrawers(TM)
  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 8
  • Includes (6) Mfr. No. 31168BLU, (2) 31188BLU
  • Number of Shelves 4
  • Overall Depth 17"
  • Cabinet Color Putty
  • Overall Height 16-1/2"
  • Load Capacity 60 lbs.
  • Drawer Depth 17-5/8"
  • Overall Width 18"
  • Drawer Width 5-9/16", 8-3/8"
  • Drawer Height 4-5/8"
  • Drawer Color Blue
  • Cabinet Material Steel
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list