Skip Content
CAB PROTECTOR TRUCK PROTECT-O-RAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAB PROTECTOR TRUCK PROTECT-O-RAIL

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU1907-0-02
  • Mfr. Model # 1907-0-02
  • UNSPSC # 25101507
  • CATALOGUE PAGE # 3193
  • Shipping Weight 33.0 lbs

Technical Specs

  • For Use With Full-Size Pickups
  • Length (In.) 71
  • Colour White
  • Item Cab Protector
  • Package Quantity 1
  • Material Extruded Aluminum

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List