Skip Content
CAB PROTECTOR TRUCK PROTECT-O-RAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAB PROTECTOR TRUCK PROTECT-O-RAIL

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU1904-5-02
  • Mfr. Model # 1904-5-02
  • UNSPSC # 25101507
  • CATALOGUE PAGE # 3193
  • Shipping Weight 33.0 lbs

Technical Specs

  • For Use With Full-Size Pickups
  • Colour Black
  • Item Cab Protector
  • Length (In.) 71
  • Package Quantity 1
  • Material 14 ga. Steel
  • Includes Does not Include Installation Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list