Skip Content
CAB DRAWER KIT 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAB DRAWER KIT 2

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALFKSCD48-2RR-HT
  • Mfr. Model # FKSCD48-2RR-HT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2031
  • Shipping Weight 96.0 lbs

Product Details

Fort Knox cabinet drawer kit. 36 inch cabinet, 2 drawer kit. Modular drawer units are 15 inches high and are available in 2 or 3 drawer versions. Drawers allow maximum weight bearing capacity by combining heavy 14 gauge construction with super-strength 500 lb. capacity full-extension glides.

Technical Specs

  • Colour Relay Red
  • Finish Powder Coated
  • Height 15"
  • Includes Mounting Hardware
  • Item 48" Cabinet, 2 Drawer Kit
  • Length 24"
  • Material 14 Gauge Cold Rolled Steel
  • Width 48"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • For Use With 6XXT3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list