Skip Content
CAB DRAWER KIT 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAB DRAWER KIT 2

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALFKSCD36-2RR-HT
  • Mfr. Model # FKSCD36-2RR-HT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2031
  • Shipping Weight 76.0 lbs

Product Details

Fort Knox cabinet drawer kit. 36 inch cabinet, 2 drawer kit. Modular drawer units are 15 inches high and are available in 2 or 3 drawer versions. Drawers allow maximum weight bearing capacity by combining heavy 14 gauge construction with super-strength 500 lb. capacity full-extension glides.

Technical Specs

  • Finish Powder Coated
  • Colour Relay Red
  • Height 15"
  • Includes Mounting Hardware
  • Item 36" Cabinet, 2 Drawer Kit
  • Length 24"
  • Width 36"
  • Material 14 Gauge Cold Rolled Steel
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • For Use With 6XXT2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list