Skip Content
CAB DOLLY SAND W 24 LD CAP 1000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAB DOLLY SAND W 24 LD CAP 1000 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UFC9
  • Mfr. Model # 1UFC9
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2014
  • Shipping Weight 34.0 lbs

Product Details

20 ga. shelves. 16 ga. welded door frame. 4 knuckle hinges maintain door's alignment. Leg levelers for uneven flooring.Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle.

Technical Specs

  • Colour Sand
  • Platform Style Solid, With Lip Up
  • For Use With Mfr. No. 1UEY5, 1UEZ2, 1UEZ8
  • Item Cabinet Dolly
  • Includes Hardware, Base, (2) Brakes
  • Load Capacity 1,000 lbs.
  • Platform Height 6"
  • Platform Length 36-1/2"
  • Platform Width 24-1/2"
  • Caster Wheel Material Polypropylene
  • Caster Wheel Type Swivel
  • Caster Wheel Dia. 3"
  • Number of Caster Wheels 4
  • Platform Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list