Skip Content
CAB CHAR W/CRY 31182 DRW 18X11X16.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAB CHAR W/CRY 31182 DRW 18X11X16.5

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD1811C82CRY
  • Mfr. Model # AD1811C82CRY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1995
  • Shipping Weight 20.0 lbs

Product Details

Units can be safely stacked up to three high. AkroDrawers(TM) fit snugly on shelf to protect from dust and debris. Drawers hang securely in place from shelves by sturdy backstop tab. Can be mounted on the AkroMils ProCart(TM). Powder coated finish. Combin

Technical Specs

  • Finish Powder Coated
  • Includes (6) AKM31182CRY Drawer Bins (8-3/8" W x 4-5/8" H x 11-5/8" D)
  • For Use With AkroDrawers(TM)
  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 6
  • Overall Depth 11"
  • Number of Shelves 3
  • Cabinet Color Textured Charcoal Gray
  • Overall Width 18"
  • Load Capacity 60 lbs.
  • Overall Height 16-1/2"
  • Cabinet Material Steel
  • Drawer Depth 11-5/8"
  • Drawer Width 8-3/8"
  • Drawer Height 4-5/8"
  • Drawer Color Clear
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list