Skip Content
CAB CHAR W/CRY 31168 + 31188 DRW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAB CHAR W/CRY 31168 + 31188 DRW

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD1817CASTCRY
  • Mfr. Model # AD1817CASTCRY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1995
  • Shipping Weight 47.0 lbs

Product Details

Units can be safely stacked up to three high. AkroDrawers(TM) fit snugly on shelf to protect from dust and debris. Drawers hang securely in place from shelves by sturdy backstop tab. Can be mounted on the AkroMils ProCart(TM). Powder coated finish. Combin

Technical Specs

  • Includes (6) Model 31168 5-5/8" W x 4-5/8" H x 17-5/8" D Shelf Drawers, (2) Model 31188 8-3/8" W x 4-5/8" H x 17-5/8" D Shelf Drawers
  • For Use With AkroDrawers(TM)
  • Finish Powder Coat Paint
  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 8
  • Number of Shelves 3
  • Overall Depth 17"
  • Overall Height 16-1/2"
  • Overall Width 18"
  • Load Capacity 60 lbs.
  • Cabinet Color Textured Charcoal Gray
  • Drawer Color Clear
  • Drawer Material Plastic
  • Cabinet Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list