Skip Content
CAB CHAR W/CRY 31162 DRW 23X11X16.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAB CHAR W/CRY 31162 DRW 23X11X16.5

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD2311C62CRY
  • Mfr. Model # AD2311C62CRY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1995
  • Shipping Weight 42.0 lbs

Product Details

Units can be safely stacked up to three high. AkroDrawers(TM) fit snugly on shelf to protect from dust and debris. Drawers hang securely in place from shelves by sturdy backstop tab. Can be mounted on the AkroMils ProCart(TM). Powder coated finish. Combin

Technical Specs

  • Number of Drawers or Bins 12
  • Finish Powder Coat Paint
  • Item Drawer Bin Cabinet
  • Includes (12) Model 31162 5-5/8" W x 4-5/8" H x 11-5/8" D Shelf Drawers
  • For Use With AkroDrawers(TM)
  • Number of Shelves 4
  • Cabinet Color Textured Charcoal Gray
  • Overall Depth 11"
  • Overall Height 16-1/2"
  • Load Capacity 75 lbs.
  • Overall Width 23"
  • Drawer Depth 11-5/8"
  • Drawer Height 4-5/8"
  • Drawer Width 5-9/16"
  • Drawer Color Clear
  • Cabinet Material Steel
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list