Skip Content
CAB CHAR W/BLU 31188 DRW 18X17X16.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAB CHAR W/BLU 31188 DRW 18X17X16.5

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD1817C88BLU
  • Mfr. Model # AD1817C88BLU
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1995
  • Shipping Weight 37.0 lbs

Product Details

Units can be safely stacked up to three high. AkroDrawers(TM) fit snugly on shelf to protect from dust and debris. Drawers hang securely in place from shelves by sturdy backstop tab. Can be mounted on the AkroMils ProCart(TM). Powder coated finish. Combin

Technical Specs

  • For Use With AkroDrawers(TM)
  • Finish Powder Coat Paint
  • Includes (6) Model 31188 8-3/8" W x 4-5/" 8H x 17-5/8" D Shelf Drawers
  • Item Drawer Bin Cabinet
  • Number of Shelves 3
  • Number of Drawers or Bins 6
  • Overall Depth 17"
  • Load Capacity 60 lbs.
  • Cabinet Color Textured Charcoal Gray
  • Overall Height 16-1/2"
  • Overall Width 18"
  • Drawer Depth 17-5/8"
  • Drawer Height 4-5/8"
  • Drawer Width 8-3/8"
  • Drawer Color Blue
  • Cabinet Material Steel
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list