CAB CHAR W/BLU 31182 DRW 18X11X16.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAB CHAR W/BLU 31182 DRW 18X11X16.5

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD1811C82BLU
  • Mfr. Model # AD1811C82BLU
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1995
  • Shipping Weight 20.0 lbs

Product Details

Units can be safely stacked up to three high. AkroDrawers(TM) fit snugly on shelf to protect from dust and debris. Drawers hang securely in place from shelves by sturdy backstop tab. Can be mounted on the AkroMils ProCart(TM). Powder coated finish. Combin

Technical Specs

  • Finish Powder Coated
  • For Use With AkroDrawers(TM)
  • Number of Drawers or Bins 6
  • Includes (6) AKM31182BLU Drawer Bins (8-3/8" W x 4-5/8" H x 11-5/8" D)
  • Item Drawer Bin Cabinet
  • Number of Shelves 4
  • Overall Depth 11"
  • Cabinet Color Textured Charcoal Gray
  • Overall Height 16-1/2"
  • Cabinet Material Steel
  • Overall Width 18"
  • Load Capacity 60 lbs.
  • Drawer Depth 11-5/8"
  • Drawer Height 4-5/8"
  • Drawer Width 8-3/8"
  • Drawer Color Blue
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list