Skip Content
CAB CHAR W/BLU 31162 DRW 18X11X16.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAB CHAR W/BLU 31162 DRW 18X11X16.5

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD1811C62BLU
  • Mfr. Model # AD1811C62BLU
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1995
  • Shipping Weight 20.0 lbs

Product Details

Units can be safely stacked up to three high. AkroDrawers(TM) fit snugly on shelf to protect from dust and debris. Drawers hang securely in place from shelves by sturdy backstop tab. Can be mounted on the AkroMils ProCart(TM). Powder coated finish. Combin

Technical Specs

  • Finish Powder Coated
  • Includes (9) AKM31162BLU Drawer Bins (5-5/8" W x 4-5/8" H x 11-5/8" D)
  • For Use With AkroDrawers(TM)
  • Number of Shelves 4
  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 9
  • Cabinet Color Textured Charcoal Gray
  • Overall Depth 11"
  • Overall Width 18"
  • Overall Height 16-1/2"
  • Load Capacity 60 lbs.
  • Cabinet Material Steel
  • Drawer Depth 11-5/8"
  • Drawer Height 4-5/8"
  • Drawer Material Plastic
  • Drawer Width 5-9/16"
  • Drawer Color Blue

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list