Skip Content
CAB CHAR W/BLU 31162 + 31182 DRW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAB CHAR W/BLU 31162 + 31182 DRW

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD1811CASTBLU
  • Mfr. Model # AD1811CASTBLU
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1995
  • Shipping Weight 20.0 lbs

Product Details

Units can be safely stacked up to three high. AkroDrawers(TM) fit snugly on shelf to protect from dust and debris. Drawers hang securely in place from shelves by sturdy backstop tab. Can be mounted on the AkroMils ProCart(TM). Powder coated finish. Combin

Technical Specs

  • For Use With AkroDrawers(TM)
  • Finish Powder Coated
  • Includes (6) AKM31162BLU Drawer Bins (5-5/8" W x 4-5/8" H x 11-5/8" D)(2) AKM31182BLU Drawer Bins (8-3/8" W x 4-5/8" H x 11-5/8" D)
  • Item Drawer Bin Cabinet
  • Overall Depth 11"
  • Number of Drawers or Bins 8
  • Cabinet Color Textured Charcoal Gray
  • Number of Shelves 3
  • Load Capacity 60 lbs.
  • Overall Height 16-1/2"
  • Overall Width 18"
  • Cabinet Material Steel
  • Drawer Color Blue
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list