Skip Content
CAB 4DR ROLLER WITH SIDE PANEL 23IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAB 4DR ROLLER WITH SIDE PANEL 23IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTB2304RL
  • Mfr. Model # TB2304RL
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 189.2 lbs

Product Details

Heavy-duty ball bearing slides on drawers. Adjustable drawer divider. Modular design allows multiple configuration to suit your needs.

Technical Specs

  • Item Roller Cabinet w/ Side Panel
  • Load Capacity 440 lbs.
  • Overall Height 30-1/2"
  • Overall Length 22-51/64"
  • Drawer Depth 18-1/2"
  • Overall Width 23-19/32"
  • Drawer Width 18-1/2"
  • Drawer Load Rating 110 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list